Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Connector, Liquid Tight, Cast Zinc, Size 3 Inch
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$24,881.21
Per 100
Coupling, Conduit, Three-Piece, Aluminum, Size 1 Inch
$4,765.61
3 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
$72,522.64
Squeeze Connector, 3 In Trade Size, Die-Cast Zinc Material, 2-5/8 In Length, 4-7/16 In Diameter, 1.36 LB/Ea
Nacogdoches Availability: In Stock
$5,992.08
2 Inch Hazardous Location Capped Elbow, Ductile Iron
$223.73
Each
Cord Grip Connector, Yellow (Handle), Steel, 3/4 In Size, 0.650 to 0.750 In Cable/Cord Size, 1-9/16 In Length, 1.220 In Diameter, Threaded Connection
$2,275.85
Liquid Tight Flexible Connector, 3 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 4-1/2 In Diameter, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 525 LB/100
$120,459.88
3 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit
$42,058.28
1 Form 8 LB Fitting
$136.89
90 Degree Connector, Zinc Die Cast, Flex Size 4"
$563.45
Non-Metallic Straight Connector, 2 In Trade Size, Plastic, Gray, 2.4 In Length, 3.36 In Diameter, Threaded X Screw-In Connection, 2 In Knockout Size, 0.389 LB/Ea
$2,568.98
1 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
$10,318.22
Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 1-1/4 Inch
$582.69
1 Inch 90 Degree Non-Metallic Type A Liquidtight Connector With Captive Sealing O-Ring and Tapered Hub Thread
$11,604.29
1/2" Dry Push-Emt® Connector
$89.98
3/4" Dry Push-Emt® Connector
$125.97
Connector, Compression, Steel, Insulated Throat - 105 Degree C, Size 3"
$13,651.41
1-1/4 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
$26,184.20
Connector, Snap-In, PVC, Nylon, Size K.O. 1/2 Inch. 14/2 - 10/3 or Two 14/2 - 12/2
$29.85
20
Popularity
Default